Zoro Homepage

Cowhide, Brown, XL, 1 PR

  • Mfr # GEMPS PL 97 XLG

  • Zoro # G602679786


product price: $19.75
/pr

Key Features

Glove Materials
Cowhide
Palm Width (cm)
5.1
Outside Diameter
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMPS PL 97 XLG
Zoro #
G602679786
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Palm Width (cm)
5.1
Outside Diameter
0.6

Details

Color
Brown
Glove Materials
Cowhide

Description

These Gemplers Cowhide Fencing Gloves are sure to become your go-to gloves for tough chores. Gloves have a two-ply leather palm that’s nearly indestructible and a keystone thumb for added comfort and flexibility. One pair. Available sizes: M (8-9), L (9-10) or XL (10-10.5).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.