Zoro Homepage

Cowhide, Tan, XL, 1 PR

  • Mfr # 99XL-GEMPLERS

  • Zoro # G102679774


product price: $19.75
/pr

Key Features

Glove Materials
Cowhide
Palm Width (cm)
5.6
Outside Diameter
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99XL-GEMPLERS
Zoro #
G102679774
UPC #
35117999466
Country of Origin
India

Dimensions

Glove Size
XL
Palm Width (cm)
5.6
Outside Diameter
0.3

Details

Color
Tan
Glove Materials
Cowhide

Description

These Gemplers Cowhide Gloves with Drawstring Wrist are made from choice leather for superior protection, durability and comfort. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.