Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Uncoated , XL 1 PR

  • Mfr # 238041

  • Zoro # G916460261


product price: $14.85
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Black/White
Glove Materials
Nylon
Glove Lining Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238041
Zoro #
G916460261
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Black/White
Glove Materials
Nylon
Glove Lining Material
Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.