
Disposable Gloves, 8 mil Palm, Nitrile, S, 250 PK, Blue
Mfr # 198247-S
Zoro # G002679683
product price: $56.69
/pk 250, $0.23/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Length
9-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198247-S
Zoro #
G002679683
UPC #
-
Country of Origin
China
Dimensions
Size
S
Palm Thickness
8 mil
Length
9-1/2 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Description
Gemplers 9-1/2"L, 8-mil Nitrile Gloves are just what you're looking for! These comfortable, disposable gloves conform to your hands without being too tight and are ideal for mechanic work and painting. Available sizes: S (8), M (9), L (10), XL (11) or 2XL (12). Large order? Call Keith, our Sales Manager at 608-554-9017 for volume discount pricing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.