Disposable Gloves, 8 mil Palm, Nitrile, XL, 250 PK, Blue

  • Mfr # 198247-XL

  • Zoro # G402679764


product price:  $56.69
/pk 250, $0.23/ea

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Latex-Free
Latex-Free
Length
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198247-XL
Zoro #
G402679764
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
8 mil
Length
9-1/2 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Latex-Free
Latex-Free

Description

Gemplers 9-1/2"L, 8-mil Nitrile Gloves are just what you're looking for! These comfortable, disposable gloves conform to your hands without being too tight and are ideal for mechanic work and painting. Available sizes: S (8), M (9), L (10), XL (11) or 2XL (12). Large order? Call Keith, our Sales Manager at 608-554-9017 for volume discount pricing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.