Zoro Homepage

Drain Spade with Fiberglass Handle

  • Mfr # 237887

  • Zoro # G816460316


product price: $56.89
/ea

Key Features

Handle Type
D-Grip
Handle Material
Fiberglass
Overall Length
45 in
Blade Width
6 in
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237887
Zoro #
G816460316
UPC #
-
Country of Origin
China

Dimensions

Overall Length
45 in
Blade Width
6 in
Blade Length
14 in
Handle Length
31 in

Details

Handle Type
D-Grip
Handle Material
Fiberglass
Blade Material
Steel
Blade Type
Drain Spade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.