Shop GEMPLERS
See all product information
Create Account
GEMPLER'S New Jersey Lawn Pesticide Application Signs, PK25
- Mfr # P45RU25W/R 4V-310
- Zoro # G502696623
product price:Â
$
15.99
/pk of 25, $0.64/ea
Key Features
Material
Vinyl
Tape Width
4"
Item - Anti-Slip Tapes
Item
Outside Diameter
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P45RU25W/R 4V-310
- Zoro #
- G502696623
- UPC #
- 744383334528
- Country of Origin
- Unknown
- Material
- Vinyl
- Item - Anti-Slip Tapes
- Item
Dimensions
- Tape Width
- 4"
- Outside Diameter
- 0.9
Description
These reusable signs are handy for flagging lawns after chemical application. Signs are screen printed on durable, corrugated plastic and include a 16"L white, bendable PVC stake. Signs are weatherproof and hold up to repeated use. New Jersey state specific sign meets requirements for text (type and size) and material; space is provided for your company name and phone number. Red text on white background. 4"W x 5"H. Pack of 25 signs and stakes.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.