
Heat Propagation Mat
Mfr # 237906-5
Zoro # G516478468
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Length
5 ft
Watts/Ft.
30
Watts/Mat
150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237906-5
Zoro #
G516478468
UPC #
-
Country of Origin
China
Dimensions
Width
21 in
Length
5 ft
Size
5' L x 21" W
Details
Watts/Ft.
30
Watts/Mat
150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.