
Hori Hori Knife with Wood Handle
Mfr # 237529
Zoro # G016478449
product price: $33.15
/eaKey Features
Blade Width
1-5/8 in
Overall Length
12 in
Handle Material
Wood
Blade Length
6-3/4 in
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237529
Zoro #
G016478449
UPC #
237529
Country of Origin
Taiwan, Province of China
Dimensions
Blade Width
1-5/8 in
Overall Length
12 in
Blade Length
6-3/4 in
Details
Handle Material
Wood
Blade Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.