Insulated Waterproof Pigskin Gloves with Safety Cuff
- Mfr # 1938BRN SM
- Zoro # G402680371
product price:Â
$
27.15
/pr
Key Features
Color
Brown
Back Material
Pigskin Leather
Glove Width
6
Outside Diameter
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1938BRN SM
- Zoro #
- G402680371
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Glove Width
- 6
- Outside Diameter
- 0.5
Details
- Color
- Brown
- Back Material
- Pigskin Leather
Description
With Gemplers Waterproof Pigskin Gloves, you'll never worry about cold, wet hands on the jobsite again. That's because these work gloves use a 3-layer technology that blocks out water before it even reaches the insulation. Brown color. One pair.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.