
Item, 2.2Height, 5.2Width
Mfr # P54CD1121 4CD-225
Zoro # G702696386
product price: $21.59
/pk 25, $0.86/eaKey Features
Material
Plastic
Color
Green White
Outside Diameter
0.78
Sign Background Color
Green White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P54CD1121 4CD-225
Zoro #
G702696386
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
0.78
Details
Material
Plastic
Color
Green White
Sign Background Color
Green White
Description
Gemplers Michigan-Specific Lawn Pesticide Application Signs meet all state requirements to alert your customers and passing-by pedestrians after a pesticide application. The heavy-duty cards lock onto the top of included 16" black PVC sign holders and sit 12" above the ground. Pkg. of 25 signs and stakes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.