Shop GEMPLERS
See all product information
Create Account
Gempler's Required Emergency Information Self-Adhesive Label
- Mfr # X1584L
- Zoro # G502683159
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Material
Vinyl
Width
4
Height
0.1
Core Dia.
0.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1584L
- Zoro #
- G502683159
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4
- Height
- 0.1
- Core Dia.
- 0.01
Details
- Material
- Vinyl
Description
This 4"W x 6"H vinyl label lists the required posting information for the nearest police, medical, fire and "other" emergency facilities including the name, street address, city and phone number. Affix this label in all company vehicles for fast transport and contact with emergency groups.