
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198235-XL
Zoro #
G002679775
UPC #
-
Country of Origin
China
Dimensions
Length
9.3
Width
4.72
Glove Length
9-1/2"
Height
2.78
Outside Diameter
1.75
Details
Color
Cream
Material
Latex
Disposable Glove Material
Latex
Description
Gemplers 5-mil Latex Gloves conform to the contour of your hand, providing an excellent sense of touch and sensitivity while resisting tears and punctures. You'll love wearing them for mechanical work, general cleaning and greenhouse work. Available sizes: S (8), M (9), L (10) or XL (11).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.