Zoro Homepage

Leather Palm Work Gloves, Leather, Elastic Cuff, Yellow/Blk, L, 1 PR

  • Mfr # 237883

  • Zoro # G216460220


product price: $29.19
/pr

Key Features

Waterproof
No
Color
Yellow/Blk
Glove Materials
Leather
Glove Liner Material
Unlined
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237883
Zoro #
G216460220
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Waterproof
No
Color
Yellow/Blk
Glove Materials
Leather
Item
Leather Palm Work Gloves
Glove Liner Material
Unlined
Cuff Style
Elastic
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.