Zoro Homepage

Measuring Tube

  • Mfr # The MaC Tube

  • Zoro # G702696775


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Polypropylene
Outside Diameter
0.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
The MaC Tube
Zoro #
G702696775
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.74

Details

Material
Polypropylene

Description

This Gemplers 10-oz. Precision Measuring Tube is a tapered polypropylene cylinder measuring tube that produces highly accurate measurements from 1 to 10 fl. oz. and from 25 to 300ml.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.