Zoro Homepage

Men's Black Bear Max Low Cut Rubber Boots, Plain Toe, 6 in Height, Black, 13

  • Mfr # 237910

  • Zoro # G016460949


product price: $50.89
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237910
Zoro #
G016460949
UPC #
-
Country of Origin
China

Dimensions

Size
13
Height
6 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Low Cut Rubber Boots
Series
Black Bear Max
Upper Material
EVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.