Zoro Homepage

Men's Black Bear Rubber Boots, Plain Toe, 15.5 in Height, Black, 10

  • Mfr # 232648

  • Zoro # G116460979


product price: $29.15
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232648
Zoro #
G116460979
UPC #
-
Country of Origin
China

Dimensions

Size
10
Height
15.5 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
Black Bear
Upper Material
PVC
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.