Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Black Bear Rubber Boots, Plain Toe, 15.5 in Height, Black, 8

  • Mfr # 232648

  • Zoro # G516460968


product price: $29.15
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232648
Zoro #
G516460968
UPC #
-
Country of Origin
China

Dimensions

Size
8
Height
15.5 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boots
Series
Black Bear
Upper Material
PVC
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.