Shop GEMPLERS
See all product information
Create Account
Men's Brown Bear Signature TPE Chemical Resistant Boots, Plain Toe, 15 in Height, Brown, 12
- Mfr # 238334
- Zoro # G616460981
product price:Â
$
43.65
/pr
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238334
- Zoro #
- G616460981
- UPC #
- -
- Country of Origin
- China
- Toe Type
- Plain
- Gender
- Men's
- Waterproof
- Yes
- Color
- Brown
- Item
- TPE Chemical Resistant Boots
- Series
- Brown Bear Signature
- Upper Material
- TPE
- Removable Insole
- Yes
- Outsole Material
- TPE
- Insulated
- No
Dimensions
- Size
- 12
- Height
- 15 in
- Footwear Width
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.