Men's Brown Bear Signature TPE Chemical Resistant Boots, Plain Toe, 15 in Height, Brown, 9

  • Mfr # 238334

  • Zoro # G416460938


product price:  $43.65
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238334
Zoro #
G416460938
UPC #
-
Country of Origin
China

Dimensions

Size
9
Height
15 in
Footwear Width
Medium

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
TPE Chemical Resistant Boots
Series
Brown Bear Signature
Upper Material
TPE
Removable Insole
Yes
Outsole Material
TPE
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.