Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 10, Medium

  • Mfr # 237259-10

  • Zoro # G609767943


product price: $43.35
/ea

Key Features

Toe Type
Composite
Gender
Men's
Footwear Width
Medium
Waterproof
Yes
Upper Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237259-10
Zoro #
G609767943
UPC #
679759725559
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Upper Material
TPE
Insulated
No
Outsole Material
TPE
Removable Insole
Yes

Description

Brown Bear Composite Toe Chore Boots Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.