Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 11, Medium

  • Mfr # 237259-11

  • Zoro # G909768275


product price: $43.35
/ea

Key Features

Toe Type
Composite
Gender
Men's
Footwear Width
Medium
Waterproof
Yes
Upper Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237259-11
Zoro #
G909768275
UPC #
679759725566
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Upper Material
TPE
Insulated
No
Removable Insole
Yes
Outsole Material
TPE

Description

Brown Bear Composite Toe Chore Boots Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.