Shop All Disposable Gloves
Gemplers
19824, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L, 50 PK
Mfr # 198249-L
Zoro # G002679638
original price:
$17.89
6% off
new price: $16.79
/pk 50, $0.34/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Gemplers
- MFR # 198249-L
- Zoro # G002679638
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Width | 5 |
Height | 2.3 |
Details
Description
Gemplers 9-1/2"L, 8-mil Nitrile Gloves are just what you're looking for! These comfortable, disposable gloves conform to your hands without being too tight and are ideal for mechanic work and painting. Available sizes: S (8), M (9), L (10), XL (11) or 2XL (12). Large order? Call Keith, our Sales Manager at 608-554-9017 for volume discount pricing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Radians Radwear Reflective Hi-Viz Safety Tee Shirt Fluorescent Green XL (ST11-2PGS-XL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- ELECTROMARK Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK25 (Y625758)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (198249-XL)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm Thickness, Vinyl, Powder-Free, L, 100 PK (SZNGVP9LG1BL)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL (SAS-66584)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Black Hawk Series, L, Package of 1000 (N1S-5-MR)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK (99-1-6100B-S)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S ( 7 ), 100 PK (54186)
- AMMEX Nitrile Exam Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, L (AMXABNPF46100)
- Gemplers Gloves & Hand Protection