Zoro Homepage

Original Double Prong Tool Rack

  • Mfr # HR12B

  • Zoro # G211769434


product price: $31.79
/ea

Key Features

Color
Black
Tine Spacing
1.5"
Plate Dimensions
3.5 W x 4.5"H
Tine Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR12B
Zoro #
G211769434
UPC #
-
Country of Origin
United States

Dimensions

Plate Dimensions
3.5 W x 4.5"H
Tine Length
12"

Details

Item
Original Double Prong Tool Rack
Color
Black
Tine Spacing
1.5"

Description

Gemplers Original Double Prong Tool Rack features 12 in. long prongs so you can fit more brooms, shovels, extension cords, hoses, rakes and many other tools - keeping your garage or shop organized.br />br />This heavy-duty tool rack has two 3/8-dia. holes for mounting hardware not included. For most applications, a #10 or #12 pan head or round washer head screw at least 1L will work. For more mounting information, see the instructions under Documents & Helpful Information below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.