Zoro Homepage

Pesticide Safety Poster

  • Mfr # 230033

  • Zoro # G802698907


product price: $10.85
/ea

Key Features

Video Length
27.7
Outside Diameter
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230033
Zoro #
G802698907
UPC #
-
Country of Origin
United States

Dimensions

Video Length
27.7
Outside Diameter
0.4

Description

Pesticide safety poster is required to be displayed at a central location on agricultural establishments. This full-color poster must be readily accessible at all times during normal work hours and be easily seen and read by workers and handlers. Clearly identifies emergency medical contact information. 32"H x 23"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.