Zoro Homepage

Pick Hoe with Wood Handle

  • Mfr # 237898

  • Zoro # G216460312


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Head Material
Steel
Overall Length
55 in
Handle Type
Straight
Head Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237898
Zoro #
G216460312
UPC #
-
Country of Origin
China

Dimensions

Overall Length
55 in
Head Width
5.5 in
Head Length
4.5 in

Details

Handle Material
Wood
Head Material
Steel
Handle Type
Straight
Head Type
Field Hoe; Pick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.