
Pickup Tool 24 In
Mfr # 237422-24
Zoro # G516463068
product price: $33.49
/eaKey Features
Overall Length
24 in
Handle Material
Plastic
Length
24 in
Handle Type
Pistol-Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237422-24
Zoro #
G516463068
UPC #
-
Country of Origin
China
Dimensions
Overall Length
24 in
Length
24 in
Details
Handle Material
Plastic
Handle Type
Pistol-Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.