Zoro Homepage

Poly Scoop Shovel

  • Mfr # GPLS-W

  • Zoro # G408651443


product price: $72.49
/ea

Key Features

Blade Type
Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPLS-W
Zoro #
G408651443
UPC #
817085011261
Country of Origin
China

Dimensions

Handle Length
42 in

Details

Item
Scoop Shovel
Blade Type
Scoop

Description

This poly scoop is an all-around great shovel for mulch, grain, brush, and snow. The one piece construction has no weak points and makes it indestructible. The Gemplers scoop was built to increase shovel capacity and reduce hand and arm fatigue. It is built with a non-stick grip and a D-shaped design. 17H x 14W head. 42 L overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.