
Polyester, Elastic Closure, Green, Size 3XL
Mfr # 167437
Zoro # G602680072
product price: $64.35
/eaKey Features
Color
Green
Material
Polyester
Seam Style
Stitched, Taped
Gender
Men's
Waist Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
167437
Zoro #
G602680072
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Outside Diameter
1.3
Details
Color
Green
Material
Polyester
Seam Style
Stitched, Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Standards
ANSI/ISEA 107 2020
Includes
2 in Silver Reflective Tape, Mesh Lining, Zippered Leg Opening
Fly Closure Type
Drawstring, Elastic
Description
These Gemplers Ultra-Tough Breathable Polyester Rain Pants keep you warm and dry in wet weather. The Exterior Shell is made of a heavier denier Polyester, designed to stand up rugged expectations you will demand of it. An elastic waist with internal drawcord and adjustable snap closures let you adjust the pants to fit over whatever you are wearing. Extra-deep side pockets on the side seams help prevent rain from getting in and a zippered back pocket with storm flap keeps your wallet dry and secure. Green. Men's waist size: M (34-36), L (38-40), XL (42-44), 2XL (44-46) or 3XL (48-50).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.