Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester, Elastic Closure, Green, Size M

  • Mfr # 167437

  • Zoro # G402679931


product price: $50.25
/ea

Key Features

Color
Green
Material
Polyester
Seam Style
Stitched, Taped
Gender
Men's
Number of Pockets
0-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167437
Zoro #
G402679931
UPC #
-
Country of Origin
China

Dimensions

Size
M
Outside Diameter
1.25

Details

Color
Green
Material
Polyester
Seam Style
Stitched, Taped
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Includes
2 in Silver Reflective Tape, Mesh Lining, Zippered Leg Opening
Standards
ANSI/ISEA 107 2020
Fly Closure Type
Drawstring, Elastic

Description

These Gemplers Ultra-Tough Breathable Polyester Rain Pants keep you warm and dry in wet weather. The Exterior Shell is made of a heavier denier Polyester, designed to stand up rugged expectations you will demand of it. An elastic waist with internal drawcord and adjustable snap closures let you adjust the pants to fit over whatever you are wearing. Extra-deep side pockets on the side seams help prevent rain from getting in and a zippered back pocket with storm flap keeps your wallet dry and secure. Green. Men's waist size: M (34-36), L (38-40), XL (42-44), 2XL (44-46) or 3XL (48-50).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.