Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Measuring and Calibration Pitchers

  • Mfr # 1 QT MAC PITCHER

  • Zoro # G502696654


product price: $11.89
/ea

Key Features

Material
Polypropylene
Outside Diameter
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 QT MAC PITCHER
Zoro #
G502696654
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.4

Details

Material
Polypropylene

Description

Gemplers One Quart (32 oz.) Polypropylene Measuring and Calibration Pitcher is molded in high-density, 100% virgin polypropylene for excellent chemical resistance and durability. Graduated with printed ounce and milliliter markings. NOTE: As expensive as some pesticide concentrates are, always calibrate any measuring cup for accuracy. Because they are mass-produced, there is a ±5% chance of error.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.