Zoro Homepage

Sawtooth Round Point Shovel

  • Mfr # 238027

  • Zoro # G316460212


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Width
9.5 in
Blade Length
12 in
Overall Length
60 in
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238027
Zoro #
G316460212
UPC #
-
Country of Origin
China

Dimensions

Blade Width
9.5 in
Blade Length
12 in
Overall Length
60 in
Handle Length
48 in
Handle Diameter
1.25 in

Details

Blade Material
Steel
Handle Type
Straight
Blade Type
Round Point Shovel
Handle Material
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.