Zoro Homepage

Scoop Shovel, 47 in L Wood Handle

  • Mfr # 237534

  • Zoro # G411769418


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Type
D-Grip
Blade Type
Scoop
Overall Length
47"
Head Length
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237534
Zoro #
G411769418
UPC #
817085016174
Country of Origin
China

Dimensions

Handle Length
47 in
Overall Length
47"
Head Length
18.5"
Head Width
15"

Details

Handle Material
Wood
Handle Type
D-Grip
Item
Scoop Shovel
Blade Type
Scoop
Head Material
Aluminum
Head Type
Scoop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.