Zoro Homepage

Shop Towels, 8PK

  • Mfr # 238360

  • Zoro # G016460970


product price: $43.69
/pk 8, $5.46/ea

Key Features

Material
Double Re-Creped (DRC)
Cleaning Cloth Color
Blue
Cleaning Cloth Style
Standard Roll
Number of Sheets
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238360
Zoro #
G016460970
UPC #
-
Country of Origin
United States

Details

Material
Double Re-Creped (DRC)
Cleaning Cloth Color
Blue
Cleaning Cloth Style
Standard Roll
Number of Sheets
56

Description

Gemplers Shop towels have a soft, cloth-like feel. The highly absorbent material quickly absorbs grease, oil, and liquids. The rolls are popular for automotive shops, garages, manufacturing facilities, and utility carts. Wipe hands, faces, and greasy surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.