
Steel Leaf Rake 22 Tines, Fiberglass Handle
Mfr # 238030
Zoro # G616460226
product price: $70.89
/eaKey Features
Overall Length
62 in
Head Style
Leaf Rake
Handle Type
Straight
Head Material
Steel
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238030
Zoro #
G616460226
UPC #
-
Country of Origin
China
Dimensions
Overall Length
62 in
Head Width
17 in
Details
Head Style
Leaf Rake
Handle Type
Straight
Head Material
Steel
Handle Material
Fiberglass
Number of Tines
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.