Zoro Homepage

Suede Palm Work Gloves, Suede, Knit Cuff, Gray, L, 1 PR

  • Mfr # 237882

  • Zoro # G916460216


product price: $11.69
/pr

Key Features

Glove Liner Material
Jersey
Cuff Style
Knit
Waterproof
No
Color
Gray
Glove Materials
Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237882
Zoro #
G916460216
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Glove Liner Material
Jersey
Cuff Style
Knit
Item
Suede Palm Work Gloves
Waterproof
No
Color
Gray
Glove Materials
Suede
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.