Zoro Homepage

Suede Palm Work Gloves, Suede, Knit Cuff, Gray, M, 1 PR

  • Mfr # 237882

  • Zoro # G316460250


product price: $11.69
/pr

Key Features

Waterproof
No
Cuff Style
Knit
Glove Liner Material
Jersey
Insulated
No
Glove Materials
Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237882
Zoro #
G316460250
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Suede Palm Work Gloves
Waterproof
No
Cuff Style
Knit
Glove Liner Material
Jersey
Insulated
No
Glove Materials
Suede
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.