Suede Palm Work Gloves, Suede, Knit Cuff, Gray, XL, 1 PR

  • Mfr # 237882

  • Zoro # G216460282


product price:  $11.69
/pr

Key Features

Glove Liner Material
Jersey
Cuff Style
Knit
Waterproof
No
Color
Gray
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237882
Zoro #
G216460282
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Glove Liner Material
Jersey
Item
Suede Palm Work Gloves
Cuff Style
Knit
Waterproof
No
Color
Gray
Insulated
No
Glove Materials
Suede

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.