
Tree Watering Ring
Mfr # 238039-15
Zoro # G216478447
product price: $21.59
/eaKey Features
Color
Brown
Material
PVC
Drain Time
4-8 hours
Outer Diameter
35 in
Inner Diameter
5.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238039-15
Zoro #
G216478447
UPC #
-
Country of Origin
China
Dimensions
Size
15 gal
Outer Diameter
35 in
Inner Diameter
5.5 in
Details
Color
Brown
Material
PVC
Drain Time
4-8 hours
Capacity
15 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.