Zoro Homepage

Tree Watering Ring

  • Mfr # 238039-20

  • Zoro # G916478464


product price: $25.89
/ea

Key Features

Color
Brown
Drain Time
4-8 hours
Material
PVC
Inner Diameter
5.5 in
Outer Diameter
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238039-20
Zoro #
G916478464
UPC #
-
Country of Origin
China

Dimensions

Size
20 gal
Inner Diameter
5.5 in
Outer Diameter
38 in

Details

Color
Brown
Drain Time
4-8 hours
Material
PVC
Capacity
20 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.