
Trenching Spade
Mfr # 238029
Zoro # G416460211
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Blade Width
5 in
Blade Type
Trenching Shovel
Blade Length
11.5 in
Handle Type
Straight
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238029
Zoro #
G416460211
UPC #
-
Country of Origin
China
Dimensions
Blade Width
5 in
Blade Length
11.5 in
Overall Length
59 in
Handle Length
49 in
Details
Blade Type
Trenching Shovel
Handle Type
Straight
Blade Material
Steel
Handle Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.