
ZTEK, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless, 1 PR
Mfr # GEMP-S2510ST
Zoro # G216460978
product price: $4.95
/pr
Sold in multiples of 2 for $9.90
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEMP-S2510ST
Zoro #
G216460978
UPC #
810135972581
Country of Origin
China
Dimensions
Eyewear Size
Standard
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Series
ZTEK
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.