ZTEK, Safety Glasses, Anti-Scratch, Gray Lens, Gray Frame, Frameless, 1 PR

  • Mfr # GEMP-S2520ST

  • Zoro # G016460994


product price:  $4.95
/pr
Sold in multiples of 2 for $9.90

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEMP-S2520ST
Zoro #
G016460994
UPC #
810135972598
Country of Origin
China

Dimensions

Eyewear Size
Standard

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Series
ZTEK
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.