This item is Discontinued.

Gems Sensors Flow Switch, , 20 cm/sec, 1-1/2 In FNPT 230500-4-20

This item is Discontinued.

Gems Sensors

Flow Switch, , 20 cm/sec, 1-1/2 In FNPT (Discontinued)

Mfr # 230500-4-20
Zoro # G7911696
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230500-4-20
Zoro #
G7911696
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size (In.)
1-1/2 FNPT
Overall Length
4 in
Connection Size
1 1/2 in
Overall Width
2.3 in

Details

Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
Item
Flow Switch
Min. Fluid Temp. (F)
-14 Degrees F
Type
Thermal Dispersion
For Use With
Liquids or Gases
Application
Coolant Loops, Other
Flow Rate
20 cm/sec
Max. Pressure (PSI)
363 psi
Min. Ambient Temp. (F)
-14 Degrees
Float Switch Contact Form
Normally Open
Max. Fluid Temp. (F)
140 Degrees F
Contact Rating
30Vac@45mA, 42Vdc @65mA
Max. Ambient Temp. (F)
140 Degrees F
Wetted Materials
303 SS, 316 SS
Body Material
316 Stainless Steel
Compliance
CE
Material of Construction
303 SS, 316 SS
Switch Enclosure
IP65
Standards
CE Certified, CSAus Certified, RoHS
Connection Type
FNPT
Media Temperature - Minimum
-14 Degrees F
Set Point Configuration
Fixed
Ambient Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
-14 Degrees F
Switch Position
Normally Open
Flow Rate - Minimum
1 gpm
Contact Rating (AC)
45 mA @ 30V
Media Temperature - Maximum
140 Degrees F
Housing Material
316 Stainless Steel
Flow Switch Type
Thermal-Dispersion
Flow Rate - Maximum
3.86 gpm
Wetted Material
303 Stainless Steel, 316 Stainless Steel
Contact Rating (DC)
65 mA @ 42V

Description

Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 1 1/2 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 3.86 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 2.3 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.