This item is Discontinued.

Gems Sensors Flow Switch, , 40 cm/sec, 1-1/2 In FNPT 230500-4-40

This item is Discontinued.

Gems Sensors

Flow Switch, , 40 cm/sec, 1-1/2 In FNPT (Discontinued)

Mfr # 230500-4-40
Zoro # G8338224
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230500-4-40
Zoro #
G8338224
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size (In.)
1-1/2 FNPT
Overall Length
4 in
Overall Width
2.3 in
Connection Size
1 1/2 in

Details

Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
Item
Flow Switch
Material of Construction
303 SS, 316 SS
Max. Pressure (PSI)
363 psi
Min. Fluid Temp. (F)
-14 Degrees F
Min. Ambient Temp. (F)
-14 Degrees
Body Material
316 Stainless Steel
Compliance
CE
Wetted Materials
303 SS, 316 SS
Flow Rate
40 cm/sec
Application
Coolant Loops, Other
Max. Fluid Temp. (F)
140 Degrees F
Max. Ambient Temp. (F)
140 Degrees F
For Use With
Liquids or Gases
Contact Rating
30Vac@45mA, 42Vdc @65mA
Float Switch Contact Form
Normally Open
Type
Thermal Dispersion
Standards
CE Certified, CSAus Certified, RoHS
Switch Enclosure
IP65
Wetted Material
303 Stainless Steel, 316 Stainless Steel
Switch Position
Normally Open
Ambient Temperature - Minimum
-14 Degrees F
Housing Material
316 Stainless Steel
Connection Type
FNPT
Flow Rate - Maximum
7 gpm
Ambient Temperature - Maximum
140 Degrees F
Set Point Configuration
Fixed
Contact Rating (AC)
45 mA @ 30V
Contact Rating (DC)
65 mA @ 42V
Flow Rate - Minimum
5 gpm
Flow Switch Type
Thermal-Dispersion
Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
-14 Degrees F

Description

Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 1 1/2 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 7 gpm, Flow Rate - Minimum 5 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 2.3 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.