Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT SPDT Liquid Flow Switch 24VDC 0.1 to 5 gpm

  • Mfr # RFS, 155425

  • Zoro # G2813115


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/4 FNPT
Switch Type
SPDT
Voltage
24V DC
Max. Pressure
100 psi
Material of Construction
Buna N, Ceramic, Polypropylene, Polysulfone, PPS Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS, 155425
Zoro #
G2813115
UPC #
713141192328
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4 FNPT
Overall Length
2.4 in
Overall Width
3.1 in
Connection Size
1/4 in
Overall Height
2.4 in

Details

Switch Type
SPDT
Voltage
24V DC
Max. Pressure
100 psi
Item
Liquid Flow Switch
Material of Construction
Buna N, Ceramic, Polypropylene, Polysulfone, PPS Composite
Recommended Filtration (microns)
150 micron
Min. Fluid Temp. (F)
-20 Degrees F
Max. Pressure (PSI)
100 psi
Type
Rotor
Flow Rate
0.1 to 5 gpm
Max. Fluid Temp. (F)
180 Degrees F
Contact Rating
35mA/95mA
Float Switch Contact Form
SPDT
Max. Ambient Temp. (F)
150 Degrees F
Min. Ambient Temp. (F)
-20 Degrees
Body Material
Polypropylene
Standards
CE Certified, UL Listed
Contact Rating (AC)
45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized)
Ambient Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
-20 Degrees F
Switch Position
Normally Closed, Normally Open
Wetted Material
Buna-N, Ceramic, Polypropylene, Polysulfone
Connection Type
FNPT
Housing Material
Polypropylene
Set Point Configuration
Adjustable
Flow Switch Type
Hall Effect
Ambient Temperature - Minimum
-20 Degrees F
Contact Rating (DC)
20 mA @ 24V
Flow Rate - Minimum
0.5 gpm
Flow Rate - Maximum
5 gpm
Media Temperature - Maximum
180 Degrees F
Filter Rating - Maximum
150 micron

Description

Liquid Flow Switch, Ambient Temperature - Maximum 180 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized), Contact Rating (DC) 20 mA @ 24V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 5 gpm, Flow Rate - Minimum 0.5 gpm, Flow Switch Type Hall Effect, Housing Material Polypropylene, Media Temperature - Maximum 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.