Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT NO Flow Switch 24VAC/DC

  • Mfr # 230500-2-20

  • Zoro # G8459473


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
3/4 FNPT
Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
Contact Rating
30Vac@45mA, 42Vdc @65mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230500-2-20
Zoro #
G8459473
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size (In.)
3/4 FNPT
Overall Length
4 in
Connection Size
3/4 in
Overall Width
1.5 in

Details

Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
Item
Flow Switch
Contact Rating
30Vac@45mA, 42Vdc @65mA
Min. Fluid Temp. (F)
-14 Degrees F
Float Switch Contact Form
Normally Open
Material of Construction
303 SS, 316 SS
Max. Pressure (PSI)
363 psi
Wetted Materials
303 SS, 316 SS
Type
Thermal Dispersion
Application
Coolant Loops, Other
Flow Rate
20 cm/sec
Compliance
CE
Max. Ambient Temp. (F)
140 Degrees F
Min. Ambient Temp. (F)
-14 Degrees
Max. Fluid Temp. (F)
140 Degrees F
For Use With
Liquids or Gases
Body Material
316 Stainless Steel
Standards
CE Certified, CSAus Certified, RoHS
Switch Enclosure
IP65
Flow Rate - Maximum
1.01 gpm
Set Point Configuration
Fixed
Media Temperature - Minimum
-14 Degrees F
Media Temperature - Maximum
140 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Housing Material
316 Stainless Steel
Contact Rating (DC)
65 mA @ 42V
Ambient Temperature - Minimum
-14 Degrees F
Contact Rating (AC)
45 mA @ 30V
Wetted Material
303 Stainless Steel, 316 Stainless Steel
Flow Rate - Minimum
1 gpm
Connection Type
FNPT
Switch Position
Normally Open
Flow Switch Type
Thermal-Dispersion

Description

Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 3/4 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 1.01 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 1.5 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.