Zoro Homepage

3/4" FNPT SPDT Liquid Flow Switch 7 to 14 gpm

  • Mfr # FS-400, 26602

  • Zoro # G3291294


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
3/4 FNPT
Switch Type
SPDT
Max. Pressure
400 psi
Recommended Filtration (microns)
150 micron
Min. Ambient Temp. (F)
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-400, 26602
Zoro #
G3291294
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
3/4 FNPT
Overall Length
1.4 in
Connection Size
3/4 in
Overall Height
3.8 in

Details

Switch Type
SPDT
Max. Pressure
400 psi
Item
Liquid Flow Switch
Recommended Filtration (microns)
150 micron
Min. Ambient Temp. (F)
-20 Degrees
Material of Construction
Bronze, Ceramic, Delrin, Stainless Steel, Viton
Flow Rate
7 to 14 gpm
Type
Shuttle
Max. Pressure (PSI)
400 psi
Float Switch Contact Form
SPDT
Body Material
Bronze
Contact Rating
20VA
Min. Fluid Temp. (F)
-20 Degrees F
Max. Fluid Temp. (F)
180 Degrees F
Max. Ambient Temp. (F)
180 Degrees F
Standards
CE Certified, CSA Certified, FM Approved, UL Explosion Proof, UL Listed
Connection Type
FNPT
Contact Rating (DC)
20 V
Flow Rate - Maximum
14 gpm
Housing Material
Bronze
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Wetted Material
316 Stainless Steel, Acetal, Bronze, Ceramic, Viton
Media Temperature - Minimum
-20 Degrees F
Ambient Temperature - Minimum
-20 Degrees F
Ambient Temperature - Maximum
180 Degrees F
Filter Rating - Maximum
150 micron
Set Point Configuration
Adjustable
Media Temperature - Maximum
180 Degrees F
Switch Position
Normally Closed, Normally Open
Flow Rate - Minimum
7 gpm
Flow Switch Type
Piston

Description

Liquid Flow Switch, Ambient Temperature - Maximum 180 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 14 gpm, Flow Rate - Minimum 7 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Bronze, Media Temperature - Maximum 180 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 3.8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.