Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rate Sensor, Turbine, 4 GPM Max

  • Mfr # FT-110, 173934-C

  • Zoro # G2566374


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-3%
Operating Pressure (PSI)
200 psi
Connection Size
3/8 in
Standards
CE Certified, CSAus Certified, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-110, 173934-C
Zoro #
G2566374
UPC #
-
Country of Origin
Switzerland

Dimensions

Connection Size
3/8 in
Overall Length
2.2 in
Connection Size (In.)
3/8 MNPT
Width (In.)
45/64 in
Height (In.)
1 1/4 in
Cable Length (Ft.)
3
Length (In.)
2 5/32 in
Cable Length
3 ft
Overall Width
0.7 in
Overall Height
1.3 in

Details

Item
Flow Rate Sensor
Connection Type
NPT
Accuracy
+/-3%
Operating Pressure (PSI)
200 psi
Standards
CE Certified, CSAus Certified, RoHS
Type
Turbine
Wetted Materials
Nylon, PTFE/Graphite
Max. Viscosity (SSU)
32 to 81
Flow Range (GPM)
0.26 to 4.0
Operating Temp. Range (F)
212 Degrees F
Flow Range (LPM)
1.0 to 15.0
Max. Voltage
24
Output Frequency (Hertz)
37 to 550
Gauge/Conductor
#22 AWG
Circuit Type
NPN
Pulses per Gallon
8,300 pulses/gal
Burst Pressure (PSI)
2,500 psi
Accuracy (%)
+/-3
Housing Material
Nylon
Pulses per Liter
2,200 pulses/L
Input Power
5 to 24 V DC @ 8mA
Includes
Cable
Repeatability (%)
+/-0.5
Flow Range
0.26 to 4.0
Recommended Filtration (microns)
24 micron
Pulse Rate
8,300 pulses/gal
Output Frequency
550 Hz
Operating Pressure - Maximum
200 psi
Flow Rate - Minimum
0.26 gpm
Viscosity - Maximum
81 SUS
Wetted Material
Nylon, PTFE Graphite
Operating Temperature - Maximum
212 Degrees F
Transistor Circuit Type
NPN
Flow Rate - Maximum
4 gpm
Flowmeter Type
Turbine
Voltage - Maximum
24V DC
Operating Temperature - Minimum
-4 Degrees F
Filter Rating - Maximum
50 micron

Description

Flow Rate Sensor, Flowmeter Type Turbine, Connection Size 3/8 in, Connection Type NPT, Flow Rate - Maximum 4 gpm, Flow Rate - Minimum 0.26 gpm, Viscosity - Maximum 81 SUS, Housing Material Nylon, Filter Rating - Maximum 50 micron, Operating Pressure - Maximum 200 psi, Accuracy +/-3 Percent, Output Frequency 550 Hz, Voltage - Maximum 24V DC, Pulse Rate 8,300 pulses/gal, Wetted Material Nylon, PTFE Graphite, Standards CE Certified, CSAus Certified, RoHS, Cable Length 3 ft, Includes Cable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.