Zoro Homepage

Black Leather 1 Pockets, 560

  • Mfr # 560

  • Zoro # G6984293


product price: $44.49
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Durable Material with High Strength Stitching and Rivets
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G6984293
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
2 in
Overall Depth
2 in
For Maximum Belt Width
2 in
Belt Width
2 in

Details

Item
Tool Sheath
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Durable Material with High Strength Stitching and Rivets
Number of Pockets
1
Closure Type
Snap
Number of Outside Pockets
0
Number of Inside Pockets
1
Style
Sheath
Compatible with Manufacturer Model No.
D42, D56
Compatible with Product Type
Axe
For Tool Type
Axes

Description

The GEMTOR 560 Black Leather 1 Pockets is the perfect tool belt for those who want to keep their tools organized. Made of durable leather, this black tool pouch has high strength stitching and rivets. It also has a snap closure that ensures your tools stay in place. This 10 in. x 2 in. x 2 in. tool sheath can fit on belts up to 2 inches wide. The GEMTOR 560 Black Leather 1 Pockets is a great tool belt for all your work needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.